Under-Cabinet Lighting: Type - Undercabinet LED Fixture; Lamp Type - LED; Lamp Quantity - 1; Lamp Watts - 6.5W; Lamp Voltage - 12V; Dimensions - 17.43 in.(442mm)L x 1.25 in.(31mm)W x 2.00 in.(50mm)D; Material - Steel; Color - Satin Silver ; Additional Information - Color Temperature: 3000K. Lumens: 520. Includes: 60 in. Power Cord, 16 in. Interconnection Cord
Additional Info: Color Temperature: 3000K. Lumens: 520. Includes: 60 in. Power Cord, 16 in. Interconnection Cord