Menu Search
DALS #4005FR-SN

Undercabinet Lighting Fixture, LED, 1.5W, 12VDC

SKU # 77590200885 Manufacturer Series: 4005FR
Type: 2-In-1 Undercabinet Lighting Fixture
Lamp Type: LED
Lamp Watts: 1.5W
Lamp Voltage: 12VDC
Dimensions: Dia.xH: 2.63 x 0.75 in.
Material: Steel, Aluminum
Color: Satin Nickel

Under-Cabinet Lighting: Type - Undercabinet Lighting Fixture; Lamp Type - LED; Lamp Watts - 1.5W; Lamp Voltage - 12VDC; Dimensions - 2.62 in. (66mm) Diameter x 0.75 in.(19mm) D; Material - Aluminum/Steel; Color - Satin Nickel; Additional Information - Frosted Glass Lens, Single Puck

Additional Info: Frosted Glass Lens, Single Puck