Menu Search
Under-Cabinet Lighting Undercabinet Lighting Fixture, LED, 2.5W 12VDC

DALS #4008FR-WH

Undercabinet Lighting Fixture, LED, 2.5W 12VDC

SKU #77590298997
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Undercabinet Lighting Fixture
Lamp Type: LED
Lamp Watts: 2.5W
Lamp Voltage: 12V DC
Dimensions: 3.25 in. (83mm) L x 3.25 in. (83mm) H x 0.38 in. (10mm) D
Material: Steel
Color: White

Under-Cabinet Lighting: Type - Undercabinet Lighting Fixture; Lamp Type - LED; Lamp Watts - 2.5W; Lamp Voltage - 12VDC; Dimensions - 3.25 in. (83mm) L x 3.25 in. (83mm) H x 0.38 in. (10mm) D; Material - Steel; Color - White; Additional Information - Frosted Glass Lens

Additional Info: Frosted Glass Lens