Menu Search
COOPER LIGHTING SOLUTIONS #HU20P830MB

Halo Undercabinet LED Fixture, LED, 45W, Matte Black

SKU # 08008363378
Type: Undercabinet LED Fixture
Lamp Type: LED
Lamp Watts: 45W
Dimensions: LxWxH: 1.99 x 1.99 x 0.39 in. (50.5 x 50.5 x 9.9mm)
Color: Matte Black

Under-Cabinet Lighting: Type - Undercabinet LED Fixture; Lamp Type - LED; Lamp Watts - 45W; Dimensions - 1.99 in.(50.5mm)L x 1.99 in.(50.5mm)W x 0.39 in.(9.9mm)H; Color - Matte Black ; Additional Information - Lamp Type: 80 CRI 3000K LED; Manufacturer Series - Halo

Additional Info: Lamp Type: 80 CRI 3000K LED