Menu Search

GM LIGHTING #X32-120-WH

LumenTask Undercabinet Lighting Fixture, Xenon, 35W 120V

SKU: 42043198996
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Undercabinet Lighting Fixture
Lamp Type: Xenon
Lamp Quantity: 4
Lamp Watts: 35W
Lamp Voltage: 120V
Dimensions: 32.00 in. (813mm) L x 4.38 in. (111mm) H x 1.38 in. (35mm) D
Material: Steel Housing
Color: White
Description
Under-Cabinet Lighting: Type - Undercabinet Lighting Fixture; Lamp Type - Xenon; Lamp Quantity - 4; Lamp Watts - 35W; Lamp Voltage - 120V; Dimensions - 32.00 in. (813mm) L x 4.38 in. (111mm) H x 1.38 in. (35mm) D; Material - Steel Housing; Color - White; Additional Information - Frosted Glass Lens; Manufacturer Series - LumenTask
Additional Info: Frosted Glass Lens