Menu Search
LITELINE CORP #LEDSTR1-WWLED

LED Strip Light, LED, 2W, 12V, 120V Supply, Warm White

SKU # 77125093289
Type: Undercabinet Lighting Fixture
Lamp Type: LED
Lamp Quantity: 1
Lamp Watts: 2W
Lamp Voltage: 12V
Supply Voltage: 120V
Dimensions: LxWxD: 12 x 0.75 x 0.56 in.
Color: Warm White

Under-Cabinet Lighting: Type - Undercabinet Lighting Fixture; Lamp Type - LED; Lamp Quantity - 1; Lamp Watts - 2W; Lamp Voltage - 12V; Supply Voltage - 120V; Dimensions - 12.00 in. L x 0.75 in. W x 0.56 in. D; Color - Warm White; Additional Information - Kit Includes: (1) 12 in. LED Strip

Additional Info: Kit Includes: (1) 12 in. LED Strip