Menu Search
LITELINE CORP #ALFT5-14-4100-3T5FLUORO

Undercabinet Lighting Fixture, Fluorescent, 14W 120V

SKU # 77125091402
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Undercabinet Lighting Fixture
Lamp Type: Fluorescent
Lamp Watts: 14W
Lamp Voltage: 120V
Dimensions: 22.60 in. (574mm) L x 1.65 in. (42mm) H x 0.90 in. (23mm) D
Material: Aluminum Housing
Color: White

Additional Info: 4100K , 10,000 hr Lamps, T5 Replaceable Triphosphor Fluorescent Lamp