Menu Search
LITELINE CORP #ALFT4-28-4100

Undercabinet Lighting Fixture, Fluorescent, 28W

SKU # 77125090655 Manufacturer Series: Fluoro Bar
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Undercabinet Lighting Fixture
Lamp Type: Fluorescent
Lamp Quantity: 1
Lamp Watts: 28W
Supply Voltage: 120V
Dimensions: 46.25"(1175mm)L x 0.75"(19mm)W x 1.37"(35mm)D
Material: Aluminum
Color: White

Under-Cabinet Lighting: Type - Undercabinet Lighting Fixture; Lamp Type - Fluorescent; Lamp Quantity - 1; Lamp Watts - 28W; Supply Voltage - 120V; Dimensions - 46.25"(1175mm)L x 0.75"(19mm)W x 1.37"(35mm)D; Material - Aluminum; Color - White; Additional Information - 2- Wire System, Includes: Fixture w/Switch, Shatter Guard Lens, 6-ft Cord w/Plug, Link Connector, 4100K T4 Lamp, Mounting Hardware; Manufacturer Series - Liteline Fluoro Bar

Additional Info: 2- Wire System, Includes: Fixture w/Switch, Shatter Guard Lens, 6-ft Cord w/Plug, Link Connector, 4100K T4 Lamp, Mounting Hardware