Menu Search
LITELINE CORP #UCP-LED3-WH

Undercabinet Lighting Fixture Kit, LED, 1W 12V

SKU # 77125092215
Type: Undercabinet Lighting Fixture Kit
Lamp Type: LED
Lamp Quantity: 1
Lamp Watts: 1W
Lamp Voltage: 12V
Supply Voltage: 120V
Dimensions: Dia.xD: 2.81 x 1 in. (71 x 25mm)
Material: Opal Glass Lens
Color: White

Additional Info: Low Voltage System Includes: (3) Puck Lights, 6-ft power cord, 24W Plug-in Transformer w/Switch, Mounting Hardware