Menu Search
LITELINE CORP #CL-3JC20BK

Undercabinet Lighting Fixture Kit, Xenon, 20W 12V

SKU # 77125092041 Manufacturer Series: Puck Lights
Type: Undercabinet Lighting Fixture Kit
Lamp Type: Xenon
Lamp Quantity: 3
Lamp Watts: 20W
Lamp Voltage: 12V
Supply Voltage: 120V
Dimensions: Dia.xD: 2.63 x 1 in. (67 x 25mm)
Color: Black

Additional Info: Low Voltage System Includes: (3) Puck Lights, (3) Lamps, 10-ft Wiring Harness, 60W Plug-in Transformer w/Switch, Mounting Hardware