Menu Search
LITELINE CORP #LEDBAR34-30K

Undercabinet Lighting Fixture, LED, 14W, 120V Supply, Aluminum Frame

SKU # 77125097158 Manufacturer Series: LEDBAR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Undercabinet Lighting Fixture
Lamp Type: LED
Lamp Watts: 14W
Supply Voltage: 120V
Dimensions: 34.50 in. L x 1.31 in. H x 1.00 in. D
Material: Aluminum Frame

Additional Info: Dimmable, Beam Angle: 160 deg, Connection Type: 3-Wire, CRI: 80 Plus, CCT: 3000K, Dimming Technology: TRIAC/ELV/Incandescent