Menu Search
LITELINE CORP #LEDBAR14-30K

Undercabinet Lighting Fixture, LED, 5W, 120V Supply, Aluminum Frame

SKU # 77125097156 Manufacturer Series: LEDBAR
Type: Undercabinet Lighting Fixture
Lamp Type: LED
Lamp Watts: 5W
Supply Voltage: 120V
Dimensions: LxHxD: 13.5 x 1.31 x 1 in.
Material: Aluminum Frame

Additional Info: Dimmable, Beam Angle: 160 deg, Connection Type: 3-Wire, CRI: 80 Plus, CCT: 3000K, Dimming Technology: TRIAC/ELV/Incandescent