Menu Search
LITELINE CORP #LEDBAR23-30K

Undercabinet Lighting Fixture, LED, 9W, 120V Supply, Aluminum Frame

SKU # 77125097157 Manufacturer Series: LEDBAR
Type: Undercabinet Lighting Fixture
Lamp Type: LED
Lamp Watts: 9W
Supply Voltage: 120V
Dimensions: 22.63 in. L x 1.31 in. H x 1.00 in. D
Material: Aluminum Frame

Additional Info: Dimmable, Beam Angle: 160 deg, Connection Type: 3-Wire, CRI: 80 Plus, CCT: 3000K, Dimming Technology: TRIAC/ELV/Incandescent