The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
RAB DESIGN LIGHTING #088929

Undercabinet Lighting Fixture, LED, 3W, 24VDC, Aluminum, Natural White

SKU # 06118488929 Manufacturer Series: UCA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Undercabinet LED Fixture
Lamp Type: LED
Lamp Watts: 3W
Lamp Voltage: 24V DC
Dimensions: 8.90 in. L x 1.30 in. W x 0.37 in. D
Material: Aluminum
Color: Natural White

The UCA series of LED under cabinet lights is a unique fixture because of its ultra slim profile, pivoting design and a wide range of sleek accessories that can create that perfect ambiance for your kitchen.

Additional Info: 4000K LED