Menu Search
RAB LIGHTING #UC-LED1000-NW

Undercabinet Lighting Fixture, LED, 11W 24VDC

SKU # 06118488863 Manufacturer Series: UC-LED
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Undercabinet Lighting Fixture
Lamp Type: LED
Lamp Watts: 11W
Lamp Voltage: 24V DC
Supply Voltage: 120V
Dimensions: 39.37"(1000mm)L x 1.30"(33mm)W x 0.315"(8mm)D
Material: Aluminum
Color: Brushed Silver

Additional Info: 4000K LED Natural White. Includes: Fixture, Direct Connector, Cable Connector (2) mounting plates and Screws