The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
RAB LIGHTING #UC-LED300-NW

Undercabinet Lighting Fixture, LED, 3W 24VDC

SKU # 06118488861 Manufacturer Series: UC-LED
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Undercabinet Lighting Fixture
Lamp Type: LED
Lamp Watts: 3W
Lamp Voltage: 24V DC
Supply Voltage: 120V
Dimensions: LxWxD: 11.81 x 1.3 x 0.315 in. (300 x 33 x 8mm)
Material: Aluminum
Color: Brushed Silver

Additional Info: 4000K LED Natural White. Includes: Fixture, Direct Connector, Cable Connector (2) mounting plates and Screws