Menu Search
Under-Cabinet Lighting Undercabinet Lighting Fixture, LED, 3W 24VDC
RAB LIGHTING #UC-LED300-NW

Undercabinet Lighting Fixture, LED, 3W 24VDC

SKU # 06118494586
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Undercabinet Lighting Fixture
Lamp Type: LED
Lamp Watts: 3W
Lamp Voltage: 24V DC
Dimensions: LxHxD: 11.81 x 1.3 x 0.32 in. (300 x 33 x 8mm)
Material: Aluminum
Color: Natural White