Menu Search
RAB DESIGN LIGHTING #088930

Undercabinet Lighting Fixture, LED, 5W, 24VDC, Aluminum, Natural White

SKU # 06118488930 Manufacturer Series: UCA
Type: Undercabinet LED Fixture
Lamp Type: LED
Lamp Watts: 5W
Lamp Voltage: 24V DC
Dimensions: LxWxD: 11.8 x 1.3 x 0.37 in.
Material: Aluminum
Color: Natural White

The UCA series of LED under cabinet lights is a unique fixture because of its ultra slim profile, pivoting design and a wide range of sleek accessories that can create that perfect ambiance for your kitchen.

Additional Info: 4000K LED