Menu Search
RAB LIGHTING #UC-LED500-NW

Undercabinet Lighting Fixture, LED, 5W 24VDC

SKU # 06118488862 Manufacturer Series: UC-LED
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Undercabinet Lighting Fixture
Lamp Type: LED
Lamp Watts: 5W
Lamp Voltage: 24V DC
Supply Voltage: 120V
Dimensions: LxWxD: 19.69 x 1.3 x 0.315 in. (500 x 33 x 8mm)
Material: Aluminum
Color: Brushed Silver

Additional Info: 4000K LED Natural White. Includes: Fixture, Direct Connector, Cable Connector (2) mounting plates and Screws