Menu Search
RAB LIGHTING #UC-LED500-WW

Undercabinet Lighting Fixture, LED, 5W 24VDC

SKU # 06118488876
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Undercabinet Lighting Fixture
Lamp Type: LED
Lamp Watts: 5W
Lamp Voltage: 24V DC
Dimensions: LxHxD: 19.68 x 1.3 x 0.32 in. (500 x 33 x 8mm)
Material: Aluminum
Color: Warm White