(0)

RAB LIGHTING #UCA-LED20-NW

Undercabinet Lighting Fixture, LED, 8W, 24VDC, Aluminum, Natural White

SKU: 06118488931
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Undercabinet LED Fixture
Lamp Type: LED
Lamp Watts: 8W
Lamp Voltage: 24V DC
Dimensions: 19.70 in. L x 1.30 in. W x 0.37 in. D
Material: Aluminum
Color: Natural White
Manufacturer Series: UCA
Description
The UCA series of LED under cabinet lights is a unique fixture because of its ultra slim profile, pivoting design and a wide range of sleek accessories that can create that perfect ambiance for your kitchen.
Additional Info: 4000K LED