Undercarpet Cable Connectors: Type - Tap; Application - Undercarpet Top Shield Power Cable Bonding; Cable Size - 10-12 AWG Ground; Material - Copper Iron Alloy; Width - 0.75" (19.1mm); Length - 0.75" (19.1mm); Installation - Push-on Spring Clip; Additional Information - Pkg Qty: 50; Manufacturer Series - Undercarpet Cabling System
Additional Info: Pkg Qty: 50