Menu Search
SOUTHWIRE #14702

Ground Cable, 6 AWG, 1C, Copper Conductor, 600V

SKU # 03288699998
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tray Rated Ground Cable
Conductor Material: Copper
Conductor Count: 1
Conductor Size: 6 AWG
Conductor Strands: 7 Str
Voltage: 600V
Insulation: XLPE
Temperature Rating: 90 Degree C