Menu Search
ABB INSTALLATION PRODUCTS #SDRPG

Thomas and Betts Underground Service Polyethylene

SKU # 78378683415
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Underground Service
Material: Polyethylene
LxWxD: 37.00" x 24.38" x 15.00"
Mouse Holes: None
Base: Open
Cover: Galvanized Steel
Cover Logo: None
Installation: Stackable
Color: Black

Underground Service Boxes: Box Type - Underground Service; Material - Polyethylene; LxWxD - 37.00" x 24.38" x 15.00"; Base - Open; Cover - Galvanized Steel, Diamond Pattern; Installation - Stackable; Color - Black; Additional Information - Grounding Lug

Additional Info: Grounding Lug