Menu Search
CALORITECH (CCI THERMAL) #GE058CT600

Standard Unit Heater 17060 BTU Contactor and Thermostat Control

SKU # 77588898925 Manufacturer Series: GE
Heater Type: Standard Unit Heater
Voltage: 600V AC
Phase: 1/3
kW: 5
BTU: 17060
Control: Contactor and Thermostat
Bracket: Ceiling/Wall Hanger