Menu Search
ELECTROMODE SENTINEL #EUH03B83CT

Industrial Unit Heater, 600 V, 3 PH, 3 kw

SKU # 78105202305 Manufacturer Series: Series EUH
Heater Type: Industrial Unit Heater
Voltage: 600V
Phase: 3
kW: 3 kw
BTU: 10236 BTU
Control: Thermostat
Bracket: Ceiling/Wall Hanger

Ideal for retrofit or new construction, the EUH series are perfect for supplemental heating in hard-to-heat areas. Easy, low-cost installation and low maintenance make them the right choice for years of dependable service.