(0)

OUELLET ELECTRIC HEATING #OHV10000

Commercial Unit Heater 34120/25590 BTU Contactor, 240/208V Transformer Control

SKU: 62526240429
Manufacturer Series: OHV
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Heater Type: Commercial Unit Heater
Voltage: 240/208V AC
Phase: 1, 3
kW: 10.0/7.5
BTU: 34120/25590
Control: Contactor, 240/208V Transformer
Bracket: Ceiling/Wall Hanger
Description
Unit Heaters: Heater Type - Commercial Unit Heater; Voltage - 240/208VAC; Phase - 1, 3; kW - 10.0/7.5; BTU - 34120/25590; Control - Contactor, 240/208V Transformer; Bracket - Ceiling/Wall Hanger; Additional Information - Color: Almond, Application: Factory, Warehouse, Garage, Store, Shipping Room; Manufacturer Series - OHV
Additional Info: Color: Almond, Application: Factory, Warehouse, Garage, Store, Shipping Room