You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
OUELLET ELECTRIC HEATING #OHV10000AM

Commercial Unit Heater 34120/25590 BTU Contactor, 240/208V Transformer Control

SKU # 62526202498 Manufacturer Series: OHV
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Commercial Unit Heater
Voltage: 240/208V AC
Phase: 1, 3
kW: 10.0/7.5
BTU: 34120/25590
Control: Contactor, 240/208V Transformer
Bracket: Ceiling/Wall Hanger

Unit Heaters: Heater Type - Commercial Unit Heater; Voltage - 240/208VAC; Phase - 1, 3; kW - 10.0/7.5; BTU - 34120/25590; Control - Contactor, 240/208V Transformer; Bracket - Ceiling/Wall Hanger; Additional Information - Color: Almond, Application: Factory, Warehouse, Garage, Store, Shipping Room; Manufacturer Series - OHV

Additional Info: Color: Almond, Application: Factory, Warehouse, Garage, Store, Shipping Room