Menu Search
OUELLET ELECTRIC HEATING #OAS10034

Standard Unit Heater 34100 BTU Contactor Control

SKU # 62526212072 Manufacturer Series: OAS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Standard Unit Heater
Voltage: 480V AC
Phase: 3
kW: 10
BTU: 34100
Control: Contactor
Bracket: Ceiling/Wall Hanger

Unit Heaters: Heater Type - Standard Unit Heater; Voltage - 480VAC; Phase - 3; kW - 10.0; BTU - 34100; Control - Contactor; Bracket - Ceiling/Wall Hanger; Additional Information - Commercial Industrial Application; Manufacturer Series - OAS

Additional Info: Commercial Industrial Application