Menu Search
OUELLET #OAS10000AM

Standard Unit Heater 34120 BTU Contactor Control

SKU # 62526201421 Manufacturer Series: OAS
Heater Type: Standard Unit Heater
Voltage: 240V AC
Phase: 1
kW: 10
BTU: 34120
Control: Contactor
Bracket: Ceiling/Wall Hanger

Additional Info: Commercial Industrial Application