Menu Search
OUELLET ELECTRIC HEATING #OAS15036AM

Standard Unit Heater 51180 BTU Contactor Control

SKU # 62526201840 Manufacturer Series: OAS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Standard Unit Heater
Voltage: 600V AC
Phase: 1, 3
kW: 15
BTU: 51180
Control: Contactor
Bracket: Ceiling/Wall Hanger

Additional Info: Commercial Industrial Application