Menu Search
OUELLET ELECTRIC HEATING #OAS02038AM

Standard Unit Heater 6824 BTU Contactor Control

SKU # 62526200927 Manufacturer Series: OAS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Standard Unit Heater
Voltage: 208V AC
Phase: 1, 3
kW: 2
BTU: 6824
Control: Contactor
Bracket: Ceiling/Wall Hanger

Unit Heaters: Heater Type - Standard Unit Heater; Voltage - 208VAC; Phase - 1, 3; kW - 2.00; BTU - 6824; Control - Contactor; Bracket - Ceiling/Wall Hanger; Additional Information - Commercial Industrial Application; Manufacturer Series - OAS

Additional Info: Commercial Industrial Application