Menu Search
Unit Heaters Suspended Unit Heater 102360 BTU Contactor, 240/208V Transformer, 24V Relay, Thermostat Control
OUELLET ELECTRIC HEATING #OAS30036AM

Suspended Unit Heater 102360 BTU Contactor, 240/208V Transformer, 24V Relay, Thermostat Control

SKU # 62526202016 Manufacturer Series: OAS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Heater Type: Suspended Unit Heater
Voltage: 600V AC
Phase: 3
kW: 30
BTU: 102360
Control: Contactor, 240/208V Transformer, 24V Relay, Thermostat
Bracket: Ceiling/Wall Hanger

Additional Info: Color: Almond, Application: Commercial Hall, Warehouse, Stairwell, Factory