You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
OUELLET ELECTRIC HEATING #OAS05038AM

Suspended Unit Heater 17060 BTU Contactor, 240/208V Transformer, 24V Relay, Thermostat Control

SKU # 62526201291 Manufacturer Series: OAS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Suspended Unit Heater
Voltage: 208V AC
Phase: 3, 1
kW: 5
BTU: 17060
Control: Contactor, 240/208V Transformer, 24V Relay, Thermostat
Bracket: Ceiling/Wall Hanger

Additional Info: Color: Almond, Application: Commercial Hall, Warehouse, Stairwell, Factory