Menu Search
OUELLET ELECTRIC HEATING #OAS02008R

Suspended Unit Heater, 208V, 1 Ph, 2 kW, 6824 BTU

SKU # 62526210579 Manufacturer Series: Series OAS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Commercial Industrial Suspended Unit Heater
Voltage: 208V
Phase: 1
kW: 2 kW
BTU: 6824 BTU
Control: 24V Relay, Without Transformer
Bracket: Ceiling/Wall

The commercial industrial suspended OAS unit heater is designed for areas requiring a high level of air flow. This unit heater may be mounted horizontally (wall or ceiling) using supplied brackets or vertically using 4 threaded rods (not included). A vari