Menu Search
OUELLET #OAS10038RT

Suspended Unit Heater, 208V, 3 Ph, 10 kW

SKU # 62526210684 Manufacturer Series: Series OAS
Heater Type: Commercial Industrial Suspended Unit Heater
Voltage: 208V
Phase: 3
kW: 10 kW
BTU: 34120 BTU
Control: 24V Relay, With Transformer
Bracket: Ceiling/Wall

The commercial industrial suspended OAS unit heater is designed for areas requiring a high level of air flow. This unit heater may be mounted horizontally (wall or ceiling) using supplied brackets or vertically using 4 threaded rods (not included). A vari