Menu Search
OUELLET ELECTRIC HEATING #OAS10038AM

Suspended Unit Heater 34120 BTU Contactor, 240/208V Transformer, 24V Relay, Thermostat Control

SKU # 62526201780 Manufacturer Series: OAS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Suspended Unit Heater
Voltage: 208V AC
Phase: 3
kW: 10
BTU: 34120
Control: Contactor, 240/208V Transformer, 24V Relay, Thermostat
Bracket: Ceiling/Wall Hanger

Additional Info: Color: Almond, Application: Commercial Hall, Warehouse, Stairwell, Factory