Menu Search
OUELLET #OAS07507BL-T

Suspended Unit Heater, 347V, 1 Ph, 7.5 kW, Thermostat

SKU # 62526241447 Manufacturer Series: Series OAS
Heater Type: Commercial Industrial Suspended Unit Heater
Voltage: 347V
Phase: 1
kW: 7.5 kW
BTU: 25590 BTU
Control: Thermostat
Bracket: Ceiling/Wall

The commercial industrial suspended OAS unit heater is designed for areas requiring a high level of air flow. This unit heater may be mounted horizontally (wall or ceiling) using supplied brackets or vertically using 4 threaded rods (not included). A vari