Menu Search
OUELLET #OAS02004T

Suspended Unit Heater, 480V, 1 Ph, 2 kW, 6824 BTU

SKU # 62526215714 Manufacturer Series: Series OAS
Heater Type: Commercial Industrial Suspended Unit Heater
Voltage: 480V
Phase: 1
kW: 2 kW
BTU: 6824 BTU
Control: Thermostat
Bracket: Ceiling/Wall

The commercial industrial suspended OAS unit heater is designed for areas requiring a high level of air flow. This unit heater may be mounted horizontally (wall or ceiling) using supplied brackets or vertically using 4 threaded rods (not included). A vari