Menu Search
OUELLET #OAS10034R

Suspended Unit Heater, 480V, 3 Ph, 10 kW

SKU # 62526213115 Manufacturer Series: Series OAS
Heater Type: Commercial Industrial Suspended Unit Heater
Voltage: 480V
Phase: 3
kW: 10 kW
BTU: 34120 BTU
Control: 24V Relay, Without Transformer
Bracket: Ceiling/Wall

The commercial industrial suspended OAS unit heater is designed for areas requiring a high level of air flow. This unit heater may be mounted horizontally (wall or ceiling) using supplied brackets or vertically using 4 threaded rods (not included). A vari