Menu Search
OUELLET ELECTRIC HEATING #OAS25034T

Suspended Unit Heater, 480V, 3 Ph, 25 kW, Thermostat

SKU # 62526212104 Manufacturer Series: Series OAS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Commercial Industrial Suspended Unit Heater
Voltage: 480V
Phase: 3
kW: 25 kW
BTU: 85300 BTU
Control: Thermostat
Bracket: Ceiling/Wall

The commercial industrial suspended OAS unit heater is designed for areas requiring a high level of air flow. This unit heater may be mounted horizontally (wall or ceiling) using supplied brackets or vertically using 4 threaded rods (not included). A vari