Menu Search
OUELLET ELECTRIC HEATING #OAS07536T

Suspended Unit Heater, 600V, 1, 3 Ph, 7.5 kW

SKU # 62526210669 Manufacturer Series: Series OAS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Commercial Industrial Suspended Unit Heater
Voltage: 600V
Phase: 1, 3
kW: 7.5 kW
BTU: 25590 BTU
Control: Thermostat
Bracket: Ceiling/Wall

The commercial industrial suspended OAS unit heater is designed for areas requiring a high level of air flow. This unit heater may be mounted horizontally (wall or ceiling) using supplied brackets or vertically using 4 threaded rods (not included). A vari