Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
OUELLET ELECTRIC HEATING #OAS04036T-MD

Suspended Unit Heater, 600V, 3 Ph, 4 kW, Thermostat

SKU # 62526243855 Manufacturer Series: Series OAS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Commercial Industrial Suspended Unit Heater
Voltage: 600V
Phase: 3
kW: 4 kW
BTU: 13648 BTU
Control: Thermostat
Bracket: Ceiling/Wall

The commercial industrial suspended OAS unit heater is designed for areas requiring a high level of air flow. This unit heater may be mounted horizontally (wall or ceiling) using supplied brackets or vertically using 4 threaded rods (not included). A vari