Menu Search
OUELLET #OAS25036AM

Suspended Unit Heater 85300 BTU Contactor, 240/208V Transformer, 24V Relay, Thermostat Control

SKU # 62526201976 Manufacturer Series: OAS
Heater Type: Suspended Unit Heater
Voltage: 600V AC
Phase: 3
kW: 25
BTU: 85300
Control: Contactor, 240/208V Transformer, 24V Relay, Thermostat
Bracket: Ceiling/Wall Hanger

Additional Info: Color: Almond, Application: Commercial Hall, Warehouse, Stairwell, Factory