(0)

OUELLET ELECTRIC HEATING #OAV50036

Vertical Unit Heater, 600VAC, 3PH, 50kW, 170600 BTU, 24V Relay

SKU: 62526210830
Manufacturer Series: OAV
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Heater Type: Vertical Unit Heater
Voltage: 600V AC
Phase: 3
kW: 50
BTU: 170600
Control: 24V Relay
Description
Unit Heaters: Heater Type - Vertical Unit Heater; Voltage - 600VAC; Phase - 3; kW - 50; BTU - 170600; Control - 24V Relay; Additional Information - CFM: 4800, Temperature Rise: 18 deg C, Motor: 1/6 Hp, Color: Almond; Manufacturer Series - OAV
Additional Info: CFM: 4800, Temperature Rise: 18 deg C, Motor: 1/6 Hp, Color: Almond