Menu Search
BELDEN #XCGB40001000

GigaBIX Cable, Unjacketed Cross Connect; CAT 6; 24 AWG

SKU # 61282535495
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Unjacketed Cross Connect
Category: 6
Conductor: 4 Pair
AWG: 24
Color: White-Blue, White-Orange, White-Green, White-Brown
Length - Metric: 305m
Packaging: Spool