Menu Search
SUPERIOR ESSEX #02-001-13

Cable, Unjacketed Cross Connect; 24 AWG; White-Blue; 1000 ft. Long

SKU # 62029600050 Manufacturer Series: XCW
Cable Type: Unjacketed Cross Connect
Conductor: 1 Pair
AWG: 24
Color: White-Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel