Menu Search
ABB #CI1110-HV

Steel Utility High Voltage 347V Outlet Box 1-7/8 in.

SKU # 62253841512
Type: Utility High Voltage 347V Outlet Box
Material: Steel
Number of Gangs: 1
Height: 4 in.
Width: 2-3/8 in.
Depth: 1-7/8 in.
Capacity - cu-in: 16.5
Knockouts/​Sides-Ends-Bottom: None-(2)1/2"-None

Utility Outlet Box Extension Rings: Type - Utility High Voltage 347V Outlet Box; Material - Steel; Number of Gangs - 1; Height in inch - 4; Width in inch - 2-3/8; Depth in inch - 1-7/8; Capacity - cu-in - 16.5; Knockouts/Sides-Ends-Bottom - None-(2)1/2"-None