Menu Search
Utility Outlet Box Extension Rings Steel Utility Outlet Box 1-1/2 in.

COMMANDER #CI2018

Steel Utility Outlet Box 1-1/2 in.

SKU #62253841504
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Utility Outlet Box
Material: Steel
Number of Gangs: 1
Height: 4 in.
Width: 2-1/4 in.
Depth: 1-1/2 in.
Capacity - cu-in: 13
Knockouts/Sides-Ends-Bottom: (6)1/2"-(2)1/2"-(2)1/2"

Utility Outlet Box Extension Rings: Type - Utility Outlet Box; Material - Steel; Number of Gangs - 1; Height in inch - 4; Width in inch - 2-1/4; Depth in inch - 1-1/2; Capacity - cu-in - 13.0; Knockouts/Sides-Ends-Bottom - (6)1/2"-(2)1/2"-(2)1/2"