Menu Search
ABB #BC1110

Utility Box, Steel; 16.5 cu. in.; 4 x 2.375 x 1.875 in.; 1G; 10KO

SKU # 62253841505
Type: Utility Outlet Box
Material: Steel
Number of Gangs: 1
Height: 4 in.
Width: 2-3/8 in.
Depth: 1-7/8 in.
Capacity - cu-in: 16.5
Knockouts/​Sides-Ends-Bottom: (6)1/2"-(2)1/2"-(2)1/2"